This item is Discontinued.

Occunomix OccuNomix Classic Wicking T-Shirt W/ Sleeve Stripes, Class 3, ANSI, Hi-Vis Yellow, M, LUX-SSETP3-YM LUX-SSETP3-YM

OccuNomix Classic Wicking T-Shirt W/ Sleeve Stripes, Class 3, ANSI, Hi-Vis Yellow, M, LUX-SSETP3-YM (Discontinued)

  • Mfr # LUX-SSETP3-YM
  • Zoro # G004873669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSETP3-YM
Zoro #
G004873669
UPC #
21844601550
Country of Origin
China

Dimensions

Size
M

Details

Item
Short Sleeve T-Shirt
Color
Yellow

Description

Classic standard wicking t-shirt w/ sleeve stripes, ansi, hi-vis yellow, m features: class 3 2" silver reflective tape: one 360 horizontal stripe, two vertical stripes, and two 360 horizontal sleeve stripes 100% ansi wicking spun polyester lightweight fabric provides comfort pocket: 1 left chest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.