Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat, Polyester, Class 3 R, Orange, M

  • Mfr # LUX-TJFS-OM

  • Zoro # G7267346


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
7+
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJFS-OM
Zoro #
G7267346
UPC #
021844565920
Country of Origin
China

Dimensions

Size
M
Length
34 in
Fits Chest Size
38 in to 40 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Coat
Material
Polyester
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
7+
Number of Outside Pockets
4
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Three Layers of Weather Blocking Fabrics with Bodywarmer
Gender
Men's
Waterproof
Water Resistant
Back Stripe Pattern
U
Includes
Silver Reflective Tape
Hood Style
Packable Hood in Collar
Water-Resistant
Yes
Series
LUX-TJFS
Includes Removable Liner
Yes
Hood Features
Roll-Away Hood
Secondary Hazard
Cold-Condition Insulated
Reflective Stripe Border Type
None
Includes Hood
Yes
Temperature Rating
-3 Degrees to 46 Degrees F
Garment Type
Coat
Style
Parka
Resists
Water, Wind
Seam Style
Heat Sealed

Description

Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size M, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 40 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.