Zoro Homepage

Cold Weather Bib Pants, Polyester/Polyurethane, 31 1/2 in Inseam, Pull On Closure, Yellow, Size 4XL

  • Mfr # LUX-WBIB-Y4X

  • Zoro # G4574409


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
13.5 oz
Inseam
31 1/2 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-WBIB-Y4X
Zoro #
G4574409
UPC #
021844621107
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
56 to 58 in
Maximum Waist Size
58 in
Size-Body Type
Regular
Minimum Waist Size
56 in

Details

Item
Cold Weather Bib Pants
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
13.5 oz
Inseam
31 1/2 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Standards
ANSI Type R Class E, ASTM F2732
Features
2 in Reflective Tape, Black Knee Patches Hide Dirt
Includes
2 in Reflective Tape, Quilted Thermal Insulation
High-Visibility
Yes
Includes Lining
Yes
Number of Inside Pockets
0
Garment Features
Black Cuffs, Reflective Chest Stripe
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Pass Through Pockets
No
Ankle Type
Storm Flap with Zippers
Will Fit Over Boots
Yes
Number of Outside Pockets
0
Fly Closure Type
Zipper
Coating Material
Polyurethane
Secondary Hazard
Cold-Condition Insulated, Rain Protection
ANSI Type
R
Leg Fit
Straight Leg
Style
Rain Bib Overall
Reflective Stripe Border Type
None
Resists
Water
Series
LUX-WBIB
Temperature Rating
-39 Degrees F to 32 Degrees F
Pocket Locations
Back, Front, Side Leg
Closure Type
Storm Flap, Zipper

Description

Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products