Zoro Homepage

Color Coded Vest 2X/3X U Back, , Zipper 7 Pockets

  • Mfr # LUX-XTOMSZ-BK2/3X

  • Zoro # G316319022


product price: $11.19
/ea

Key Features

Number of Inside Pockets
1
Closure Type
Zipper
Vest Back Style
Mesh
Includes Tablet Pocket
No
Reflective Stripe Color
BLACk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTOMSZ-BK2/3X
Zoro #
G316319022
UPC #
021844642300
Country of Origin
China

Dimensions

Size
2X/3X

Details

Number of Inside Pockets
1
Item
Color Coded Vest
Closure Type
Zipper
Vest Back Style
Mesh
Includes Tablet Pocket
No
Reflective Stripe Color
BLACk
Number of Outside Pockets
6
Horizontal Stripe Type
Single
Safety Vest Style
Surveyor's
Color
BLACK
ANSI Type
Non-ANSI
Reflective Tape Type
Prismatic
Material
no
Reflective Stripe Location
Body
Back Stripe Pattern
U
Total Number of Pockets
7

Description

Color Coded Vest, Back Stripe Pattern U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.