Color Coded Vest 2X/3X U Back, , Zipper 7 Pockets
Mfr # LUX-XTOMSZ-RD2/3X
Zoro # G216318958
product price: $11.19
/eaKey Features
Safety Vest Style
Surveyor's
ANSI Type
Non-ANSI
Reflective Tape Type
Prismatic
Reflective Stripe Location
Body
Number of Outside Pockets
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XTOMSZ-RD2/3X
Zoro #
G216318958
UPC #
021844642263
Country of Origin
China
Dimensions
Size
2X/3X
Details
Safety Vest Style
Surveyor's
ANSI Type
Non-ANSI
Reflective Tape Type
Prismatic
Reflective Stripe Location
Body
Number of Outside Pockets
6
Material
no
Color
RED
Includes Tablet Pocket
No
Back Stripe Pattern
U
Number of Inside Pockets
1
Closure Type
Zipper
Reflective Stripe Color
RED
Total Number of Pockets
7
Vest Back Style
Mesh
Horizontal Stripe Type
Single
Item
Color Coded Vest
Description
Color Coded Vest, Back Stripe Pattern U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.