Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coded Vest 4X/5X U Back, , Zipper 7 Pockets

  • Mfr # LUX-XTOMSZ-BK4/5X

  • Zoro # G416319014


product price: $11.19
/ea

Key Features

Material
no
Vest Back Style
Mesh
Reflective Stripe Location
Body
Number of Outside Pockets
6
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTOMSZ-BK4/5X
Zoro #
G416319014
UPC #
021844642317
Country of Origin
China

Dimensions

Size
4X/5X

Details

Material
no
Item
Color Coded Vest
Vest Back Style
Mesh
Reflective Stripe Location
Body
Number of Outside Pockets
6
Closure Type
Zipper
Number of Inside Pockets
1
Reflective Stripe Color
BLACK
Color
BLACK
Includes Tablet Pocket
No
Total Number of Pockets
7
Safety Vest Style
Surveyor's
Horizontal Stripe Type
Single
Back Stripe Pattern
U
Reflective Tape Type
Prismatic
ANSI Type
Non-ANSI

Description

Color Coded Vest, Back Stripe Pattern U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.