Zoro Homepage

Color Coded Vest L/XL U Back, , Zipper 7 Pockets

  • Mfr # LUX-XTOMSZ-RDL/XL

  • Zoro # G016318967


product price: $11.19
/ea

Key Features

Reflective Stripe Color
RED
Reflective Tape Type
Prismatic
Number of Inside Pockets
1
ANSI Type
Non-ANSI
Horizontal Stripe Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTOMSZ-RDL/XL
Zoro #
G016318967
UPC #
021844642256
Country of Origin
China

Dimensions

Size
L/XL

Details

Color
RED
Item
Color Coded Vest
Reflective Stripe Color
RED
Reflective Tape Type
Prismatic
Number of Inside Pockets
1
ANSI Type
Non-ANSI
Horizontal Stripe Type
Single
Safety Vest Style
Surveyor's
Total Number of Pockets
7
Closure Type
Zipper
Reflective Stripe Location
Body
Number of Outside Pockets
6
Includes Tablet Pocket
No
Back Stripe Pattern
U
Material
no
Vest Back Style
Mesh

Description

Color Coded Vest, Back Stripe Pattern U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.