Zoro Homepage

Color Coded Vest S/M U Back, , Zipper 7 Pockets

  • Mfr # LUX-XTOMSZ-BS/M

  • Zoro # G116318966


product price: $11.19
/ea

Key Features

Material
no
Reflective Stripe Color
BLUE
ANSI Type
Non-ANSI
Horizontal Stripe Type
Single
Reflective Stripe Location
Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTOMSZ-BS/M
Zoro #
G116318966
UPC #
021844642201
Country of Origin
China

Dimensions

Size
S/M

Details

Material
no
Reflective Stripe Color
BLUE
Item
Color Coded Vest
ANSI Type
Non-ANSI
Horizontal Stripe Type
Single
Reflective Stripe Location
Body
Back Stripe Pattern
U
Number of Outside Pockets
6
Closure Type
Zipper
Reflective Tape Type
Prismatic
Vest Back Style
Mesh
Total Number of Pockets
7
Number of Inside Pockets
1
Includes Tablet Pocket
No
Color
BLUE
Safety Vest Style
Surveyor's

Description

Color Coded Vest, Back Stripe Pattern U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.