Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Skull Cap, Polyester, 6" L

  • Mfr # TD900-HVY

  • Zoro # G310105409


product price: $10.15
/ea

Key Features

Color
Yellow
Material
Polyester
Size
Universal
Overall Length
6 in
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD900-HVY
Zoro #
G310105409
UPC #
021844637597
Country of Origin
China

Dimensions

Size
Universal
Overall Length
6 in
Overall Width
6 in

Details

Item
Cooling Skull Cap
Color
Yellow
Material
Polyester
Features
Anti-Microbial, Protection from Dust and Debris in the Air, as Well as the Heat and Sun
Cooling Method
Cold Water Emersion
Ultraviolet Protection Factor
50
Cooling
Yes
Maximum Cooling Time
Up to 1 min
Garment Type
Beanie
Moisture-Wicking
Yes
Style
Cooling Head Beanie

Description

Cooling Skull Cap, Garment Type Beanie, Cooling Yes, Cooling Method Cold Water Emersion, Maximum Cooling Time Up to 1 min, Closure Type Not Applicable, Material Polyester, Color Yellow, Size Universal, Style Cooling Head Beanie, Overall Width 6 in, Overall Length 6 in, Features Anti-Microbial, Protection from Dust and Debris in the Air, as Well as the Heat and Sun, Moisture-Wicking Yes, Ultraviolet Protection Factor 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.