Zoro Homepage

Cooling Towel, Navy, Polyester

  • Mfr # TD400-018

  • Zoro # G3717257


product price: $9.29
/ea

Key Features

Material
100% Polyester
Size
One Size Fits All
Pattern
Solid
Soaking Time
1 min
Ultraviolet Protection Factor
50+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD400-018
Zoro #
G3717257
UPC #
021844613751
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Item
Cooling Towel
Color
Navy
Material
100% Polyester
Pattern
Solid
Soaking Time
1 min
Ultraviolet Protection Factor
50+
UV Protection
UPF 50+

Description

Cooling Towel, Material 100 Percent Polyester, Color Navy, Pattern Solid, Size One Size Fits All

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.