Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Vest, 5 to 10 hr., Pull Over, S/M

  • Mfr # HPK-902-SM

  • Zoro # G9353049


product price: $27.89
/ea

Key Features

Color
Orange
Features
Expandable Sides with Buckles, Water Repellant Inner Liner
Material Trade Name
Nylon
Workwear Size
S/M
Cooling Time
5 to 10 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPK-902-SM
Zoro #
G9353049
UPC #
021844634060
Country of Origin
China

Dimensions

Size
M
Workwear Size
S/M
Fits Chest Size
32 in to 38 in
Length
20 3/4 in
Maximum Chest Size
38 in
Minimum Chest Size
32 in

Details

Item
Cooling Vest
Color
Orange
Features
Expandable Sides with Buckles, Water Repellant Inner Liner
Material Trade Name
Nylon
Cooling Time
5 to 10 hr
Workwear Material Properties
None
Closure Type
Pullover
Workwear Color
Orange
Workwear Cooling Technology
Evaporative Cooling
Requires
Water
Maximum Cooling Time
5 to 10 hr
Cooling Method
Evaporative

Description

Cooling Vest, Cooling Method Evaporative Cooling, Color Orange, Features Expandable Sides with Buckles, Water Repellant Inner Liner, Material Nylon, Closure Type Pullover, Size M, Maximum Cooling Time 5 to 10 hr, Length 20 3/4 in, Maximum Chest Size 38 in, Minimum Chest Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.