Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Coverall Rainsuit, Polyester, 31 1/2 in Inseam, 38 in to 40 in Waist, Yellow, 2XL

  • Mfr # SP-CVL-BY2X

  • Zoro # G3873484


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
5.9 oz
Material
Polyester
Rainwear Features
Cold Weather
Inseam
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-CVL-BY2X
Zoro #
G3873484
UPC #
021844601840
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
38 in to 40 in
Thickness
9.8 mil
Fits Chest Size
52 in to 54 in
Jacket Length
25 3/4 in
Tag Size
54 x 31 1/2
Maximum Waist Size
54 in
Maximum Chest Size
58 in
Minimum Waist Size
52 in
Length
25 3/4 in
Size - Body Type
Regular

Details

Item
Cold Weather Coverall Rainsuit
Color
Yellow
Fabric Weight
5.9 oz
Material
Polyester
Rainwear Features
Cold Weather
Inseam
31 1/2 in
Features
Underarm Vents, Waterproof
Standards
ANSI/ISEA 107 - 2015 Class 3
Number of Inside Pockets
1
ANSI Class
3
Sub-Category
Hi-Visibility Rainsuits
Closure Type
Zipper, Snaps
Resists
water
Number of Outside Pockets
4
Gender
Men's
Includes
Reflective Material
Rainwear Primary Material
Polyester
Seam Style
Sealed
Liner Material
Polyester
Rainwear Style
Rain Coverall
Rainwear Ankle Style
Hook-and-Loop
Hood Included
Yes
Hood Style
Snap-On (Included)
High-Visibility
Yes
ANSI Type
R
Insulated for Cold Conditions
Yes
Pass Through Pockets
5
Lining Material
Polyester
Hood Features
Insulated Peaked Hood
Back Stripe Pattern
U
Will Fit Over Boots
No
Garment Features
Black Midsection
Leg Fit
Boot Cut
Rain Prevention Garment Style
Rainwear
Includes Hood
Yes
Ankle Type
Elastic
Entry Closure Type
Zipper with Storm Flap
Temperature Rating
-38 to 30 Degrees F
Reflective Stripe Border Type
None
Closure Features
Storm Flap, Two-Way Zipper
Ankle Closure
Hook-and-Loop
Style
Coverall
Secondary Hazard
Cold-Condition Insulated
Cuff Style
Adjustable
Includes Lining
Yes

Description

Cold Weather Coverall Rainsuit, Material Polyester, Gender Men's, Size 2XL, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 4, Number of Inside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Rain Prevention Garment Style Rainwear, Fabric Weight 5.9 oz, Thickness 9.8 mil, Will Fit Over Boots No, Size-Body Type Regular, Leg Fit Boot Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.