Zoro Homepage

Cold Weather Coverall Rainsuit, Polyester, 30 1/2 in Inseam, 34 in to 36 in Waist, Yellow, L

  • Mfr # SP-CVL-BYL

  • Zoro # G3873457


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
5.9 oz
Material
Polyester
Rainwear Features
Cold Weather
Inseam
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-CVL-BYL
Zoro #
G3873457
UPC #
021844601826
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
34 in to 36 in
Thickness
9.8 mil
Jacket Length
24 1/2 in
Fits Chest Size
44 in to 46 in
Tag Size
46 x 30 1/2
Maximum Chest Size
50 in
Minimum Waist Size
44 in
Maximum Waist Size
46 in
Length
24 1/2 in
Size - Body Type
Regular

Details

Item
Cold Weather Coverall Rainsuit
Color
Yellow
Fabric Weight
5.9 oz
Material
Polyester
Rainwear Features
Cold Weather
Inseam
30 1/2 in
Features
Underarm Vents, Waterproof
Standards
ANSI/ISEA 107 - 2015 Class 3
Rainwear Primary Material
Polyester
Rainwear Ankle Style
Hook-and-Loop
Gender
Men's
Resists
water
Seam Style
Sealed
Number of Outside Pockets
4
Sub-Category
Hi-Visibility Rainsuits
Hood Included
Yes
ANSI Class
3
Liner Material
Polyester
Closure Type
Zipper, Snaps
Includes
Reflective Material
Number of Inside Pockets
1
Hood Style
Snap-On (Included)
Rainwear Style
Rain Coverall
High-Visibility
Yes
Insulated for Cold Conditions
Yes
Ankle Type
Elastic
Temperature Rating
-38 to 30 Degrees F
Garment Features
Black Midsection
Closure Features
Storm Flap, Two-Way Zipper
Pass Through Pockets
5
Includes Lining
Yes
Lining Material
Polyester
Ankle Closure
Hook-and-Loop
Cuff Style
Adjustable
Reflective Stripe Border Type
None
Entry Closure Type
Zipper with Storm Flap
Hood Features
Insulated Peaked Hood
Rain Prevention Garment Style
Rainwear
Includes Hood
Yes
Leg Fit
Boot Cut
ANSI Type
R
Will Fit Over Boots
No
Style
Coverall
Back Stripe Pattern
U
Secondary Hazard
Cold-Condition Insulated

Description

Cold Weather Coverall Rainsuit, Material Polyester, Gender Men's, Size L, Color Yellow, Inseam 30 1/2 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 4, Number of Inside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Rain Prevention Garment Style Rainwear, Fabric Weight 5.9 oz, Thickness 9.8 mil, Will Fit Over Boots No, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.