Coverall, Polyester, 31 1/2 in Inseam, 48 to 50 in Waist, 15 mm Thickness, Yellow, 2XL

  • Mfr # LUX-WCVL-Y2X

  • Zoro # G4574433


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
31 1/2 in
Features
Underarm Vents, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-WCVL-Y2X
Zoro #
G4574433
UPC #
021844621015
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
48 to 50 in
Thickness
15 mm
Minimum Waist Size
48 in
Tag Size
50 x 31 1/2
Maximum Waist Size
50 in
Size - Body Type
Regular

Details

Item
Coverall
Color
Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
31 1/2 in
Features
Underarm Vents, Waterproof
Standards
ANSI/ISEA 107 - 2015 Class 3
Seam Style
Sealed
Includes
Hood
Gender
Unisex
Rainwear Ankle Style
Straight Cuff
Rainwear Style
Rain Coverall
Liner Material
Polyester
Rainwear Primary Material
Polyester
High-Visibility
Yes
Secondary Hazard
Cold-Condition Insulated
Number of Inside Pockets
2
Pass Through Pockets
8
Cuff Style
Elastic
ANSI Class
3
Temperature Rating
-50 to 32 Degrees F
Insulated for Cold Conditions
Yes
Hood Style
Snap-On (Included)
ANSI Type
R
Hood Features
Insulated Peaked Hood
Number of Outside Pockets
6
Will Fit Over Boots
Yes
Ankle Type
Open
Back Stripe Pattern
U
Closure Features
Storm Flap, Two-Way Zipper
Leg Fit
Boot Cut
Rain Prevention Garment Style
Rainwear
Includes Hood
Yes
Garment Features
Black Cuffs
Ankle Closure
Elastic Snow Lock
Style
Coverall
Lining Material
Polyester
Includes Lining
Yes
Reflective Stripe Border Type
None
Entry Closure Type
Zipper with Storm Flap
Closure Type
Zipper
Coating Material
Polyurethane

Description

Coverall, Material Polyester, Gender Unisex, Size 2XL, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 6, Number of Inside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Rain Prevention Garment Style Rainwear, Fabric Weight 13.5 oz, Thickness 15 mm, Will Fit Over Boots Yes, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.