Coverall, Polyester, 30 in Inseam, 36 to 38 in Waist, 15 mm Thickness, Yellow, M

  • Mfr # LUX-WCVL-YM

  • Zoro # G4574427


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
30 in
Features
Underarm Vents, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-WCVL-YM
Zoro #
G4574427
UPC #
021844621060
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
36 to 38 in
Thickness
15 mm
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Tag Size
38 x 30
Size - Body Type
Regular

Details

Item
Coverall
Color
Yellow
Fabric Weight
13.5 oz
Material
Polyester
Inseam
30 in
Features
Underarm Vents, Waterproof
Standards
ANSI/ISEA 107 - 2015 Class 3
Rainwear Ankle Style
Straight Cuff
Includes
Hood
Gender
Unisex
Seam Style
Sealed
Liner Material
Polyester
Rainwear Style
Rain Coverall
Rainwear Primary Material
Polyester
High-Visibility
Yes
Pass Through Pockets
8
Lining Material
Polyester
Garment Features
Black Cuffs
Reflective Stripe Border Type
None
Back Stripe Pattern
U
Includes Lining
Yes
Hood Style
Snap-On (Included)
Ankle Type
Open
Hood Features
Insulated Peaked Hood
Number of Outside Pockets
6
Rain Prevention Garment Style
Rainwear
Ankle Closure
Elastic Snow Lock
Leg Fit
Boot Cut
Entry Closure Type
Zipper with Storm Flap
ANSI Class
3
Will Fit Over Boots
Yes
Secondary Hazard
Cold-Condition Insulated
ANSI Type
R
Closure Features
Storm Flap, Two-Way Zipper
Insulated for Cold Conditions
Yes
Cuff Style
Elastic
Includes Hood
Yes
Temperature Rating
-50 to 32 Degrees F
Style
Coverall
Number of Inside Pockets
2
Closure Type
Zipper
Coating Material
Polyurethane

Description

Coverall, Material Polyester, Gender Unisex, Size M, Color Yellow, Inseam 30 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 6, Number of Inside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Rain Prevention Garment Style Rainwear, Fabric Weight 13.5 oz, Thickness 15 mm, Will Fit Over Boots Yes, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.