Shop OCCUNOMIX
See all product information
Create Account
ECOG ANSI Class 2 Mesh Vest
- Mfr # ECO-G-Y2/3X
- Zoro # G107469615
product price:Â
$
11.15
/ea
Key Features
Size
2XL/3XL
Color
Hi-Viz Yellow
Material
Polyester/Tricot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECO-G-Y2/3X
- Zoro #
- G107469615
- UPC #
- -
- Country of Origin
- China
- Item
- Reflective Clothing
- Color
- Hi-Viz Yellow
- Material
- Polyester/Tricot
Dimensions
- Size
- 2XL/3XL
Description
The OccuNomix ECOG vest meets the latest ANSIISEA 1072010 Standard Designed to keep workers visible and safe whle on the job, this lightweight vest performs well in all weather conditions OccuNomix ensures the performance of their products by pushing them to the limit with rigorous 3rd Party testing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.