This item is Discontinued.

Occunomix 4XL Class 2 Flame Resistant High Visibility Vest, Yellow LUX-SSCFGFR-Y4X

4XL Class 2 Flame Resistant High Visibility Vest, Yellow (Discontinued)

  • Mfr # LUX-SSCFGFR-Y4X
  • Zoro # G6335034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSCFGFR-Y4X
Zoro #
G6335034
UPC #
021844607101
Country of Origin
Israel

Dimensions

Fits Chest Size
56" to 58"

Details

Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm²
Features
3M Reflective Material, Flame resistant through 25 washes, D-Ring access slot
ATPV Rating
7.1 cal/cm2
Hazard Risk Category (HRC)
1

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.