Flame Resist Hi Vis Vest, Class 2, M, Ylw (Discontinued)
- Mfr # LUX-SSCFGFR-YM
- Zoro # G1009292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSCFGFR-YM
Zoro #
G1009292
UPC #
021844607149
Country of Origin
Israel
Dimensions
Size
M
Fits Chest Size
36 in to 38 in
Length
31 in
Details
Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Hazard Risk Category (HRC)
1
Features
3M Reflective Material, D-Ring access slot, Flame resistant through 25 washes
Vest Stripe Color Family
Orange/Red/Silver
ATPV Rating
7.1 cal/sq cm
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=7.1 cal/cm², NFPA 70E/HRC=1
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 36 in to 38 in, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 38 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.