Flame Resist Hi Vis Vest, Class 2, XL, Ylw (Discontinued)
- Mfr # LUX-SSCFGFR-YXL
- Zoro # G0880395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSCFGFR-YXL
Zoro #
G0880395
UPC #
021844607163
Country of Origin
Israel
Dimensions
Size
Xl
Fits Chest Size
44 in to 46 in
Length
27 in
Details
Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=7.1 cal/cm², NFPA 70E/HRC=1
Features
3M Reflective Material, D-Ring access slot, Flame resistant through 25 washes
Hazard Risk Category (HRC)
1
ATPV Rating
7.1 cal/sq cm
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 44 in to 46 in, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.