Zoro Homepage

Flame Resist Vest, Class 2, 2XL, Ylw

  • Mfr # LUX-SSFG/FR-Y2X

  • Zoro # G0880334


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFG/FR-Y2X
Zoro #
G0880334
UPC #
021844560772
Country of Origin
Israel

Dimensions

Size
2XL
Fits Chest Size
46" to 49"
Vest Size
2XL
Length
28 in

Details

Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
3M Reflective Material, Inherently Flame Resistant
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
1
ATPV Rating
5.4 cal/cm2
Number of Inside Pockets
0
Number of Outside Pockets
1

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 In. to 49 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.