Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Liner, ATPV 28.6 cal./cm2

  • Mfr # LZ620-FR

  • Zoro # G600450738


product price: $48.59
/ea

Key Features

Style
Over the Head
Size
One Size
Standards
ASTM F1506, NFPA 70E
ATPV Rating
21 cal/sq cm
Hazard Risk Category (HRC)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZ620-FR
Zoro #
G600450738
UPC #
021844605565
Country of Origin
China

Dimensions

Size
One Size

Details

Style
Over the Head
Standards
ASTM F1506, NFPA 70E
Item
Flame Resistant Liner
ATPV Rating
21 cal/sq cm
Hazard Risk Category (HRC)
3
Color
Black
Material
Flame Resistant Cotton Twill
Material Trade Name
Cotton
Fabric Weight
6 oz
Includes Lining
Yes
Lining Material
Cotton, Modacrylic
Features
Cotton Twill Top with Fleece Lining, Spun Polyester Bottom with Double Button Neck Closure, Zip-On and Off Bottom Shell to Wear Two-Ways
Areas Covered
Head
Arc Flash PPE Category
2
Closure Type
Double Button (Neck)

Description

ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Head, Closure Type Double Button (Neck), Color Black, Fabric Weight 6 oz, Features Cotton Twill Top with Fleece Lining, Spun Polyester Bottom with Double Button Neck Closure, Zip-On and Off Bottom Shell to Wear Two-Ways, Garment Type Hard Hat Liner, Includes Lining Yes, Flame Resistant Liner, Lining Material Cotton, Modacrylic, Material Trade Name Cotton, Size One Size, Standards ASTM F1506, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.