This item is Discontinued.

Occunomix L/XL Flame Resistant Safety Vest, Yellow LUX-XSGFR-YL/XL

L/XL Flame Resistant Safety Vest, Yellow (Discontinued)

  • Mfr # LUX-XSGFR-YL/XL
  • Zoro # G5011413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-XSGFR-YL/XL
Zoro #
G5011413
UPC #
021844605749
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
40" to 46"

Details

Item
Flame Resistant Vest
Color
Yellow/Green
ANSI Class
Unrated
Material
Cotton
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Flame resistant, Lightweight, cool and comfortable
Standards
ASTM F1506, ATPV=7.2 cal/cm², NFPA 70E/HRC=1
Hazard Risk Category (HRC)
1
ATPV Rating
7.2 cal/cm2
Vest Stripe Color Family
Silver

Description

Flame Resistant Vest, ANSI Class Unrated, Vest Size L/XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 7.2 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.