Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Front Brim Hard Hat, Type 1, Class E (Discontinued)

  • Mfr # V200-03
  • Zoro # G7949464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200-03
Zoro #
G7949464
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Head Protection Venting
No
Standards
ANSI Z89.1-2009
Accessory Slots
No
ANSI Impact Type
1
ANSI Electrical Class
C, G, E
ANSI Classification
Type 1, Class E

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Red, Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI Z89.1-2009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.