Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue VF200-02

Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (Discontinued)

  • Mfr # VF200-02
  • Zoro # G5053959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VF200-02
Zoro #
G5053959
UPC #
021844555358
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Full Brim
Number of Suspension Points
6
Color
Blue
Hard Hat ANSI Type
1
Standards
ANSI Z89.1
Hard Hat ANSI Class
G, E
ANSI Classification
Type 1, Class E

Description

Hard Hat,Full Brim,Ratchet,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.