Zoro Homepage

Hi-Visibility Rain Pants, Polyester, 33 in Inseam, Pull On Closure, Yellow, Size 5XL

  • Mfr # SP-BRP-Y5X

  • Zoro # G3834117


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
Fabric Weight
5.9 oz
Inseam
33 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-BRP-Y5X
Zoro #
G3834117
UPC #
021844602298
Country of Origin
China

Dimensions

Size
5XL
Thickness
0.45 mm
Fits Waist Size
54-56 in
Maximum Waist Size
60 in
Minimum Waist Size
58 in
Size-Body Type
Regular

Details

Item
Hi-Visibility Rain Pants
Color
Yellow
Material
Polyester
Fabric Weight
5.9 oz
Inseam
33 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Includes
Gusseted Knee
Closure Type
zipper
Standards
ANSI Type R Class 3, ASTM E96, ASTM F1671
Resists
Virus, Water
High-Visibility
Yes
Includes Suspenders
Yes
Garment Features
Black Cuffs
Style
Rain Bib Overall
Number of Outside Pockets
1
Breathable Fabric
Yes
Series
SP-BRP
Pocket Locations
Back, Front
Pass Through Pockets
Yes
Features
2 in 3M Scotchlite Reflective Material, Articulated Knee to Provide Increased Comfort and Mobility, Detachable Black Suspenders with Hi-Viz Crosspatch in Back
Number of Inside Pockets
2
Includes Lining
Yes
Reflective Stripe Border Type
None
Leg Fit
Straight Leg
Fly Closure Type
Zipper
ANSI Type
R
Will Fit Over Boots
Yes
Secondary Hazard
Rain Protection
Ankle Type
Hook-and-Loop

Description

Hi-Visibility Breathable Rain Pants, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 5XL, Size-Body Type Regular, Color Yellow, Inseam 33 in, Maximum Waist Size 60 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 5.9 oz, Thickness 0.45 mm, Fly Closure Type Zipper, Standards ANSI Type R Class 3, ASTM E96, ASTM F1671

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.