Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-ATRNSM-YM
Zoro #
G5054047
UPC #
021844574939
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Class 2 Vest,Yellow,M
Color
Yellow with Silver Tape
Material
100% Polyester Tricot Front and Mesh Back
Features
High Visibility Classic Mesh Two-Tone Surveyor Safety Vest; 2" Silver Reflective Tape Backed by Contrasting ANSI compliant Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure; 25 Washes
Standards
ANSI 107 Class 2
Description
Hi-Vis Class 2 Vest,Yellow,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.