Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Orange, M,

  • Mfr # LUX-SWT3HZ-OM

  • Zoro # G704945659


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SWT3HZ-OM
Zoro #
G704945659
UPC #
21844556393
Country of Origin
Iceland

Description

Hi-vis premium wicking hoodie, hi-vis orange, m features: class 3 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes, and four 360 horizontal sleeve stripes 100% ansi wicking polyester elastic cuff & waistband pockets: 2 lower front 9 oz. Fabric weight zipper closure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.