This item is Discontinued.

This item is Discontinued.
Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 5XL, (Discontinued)
Mfr #
LUX-SWT3HZ-Y5X
Zoro #
G004945670
UPC # 21844556577
Country of Origin Iceland
Category High Visibility Jackets & Coats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LUX-SWT3HZ-Y5X
Zoro #
G004945670
UPC #
21844556577
Country of Origin
Iceland
Description
Hi-vis premium wicking hoodie, hi-vis yellow, 5xl features: class 3 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes, and four 360 horizontal sleeve stripes 100% ansi wicking polyester elastic cuff & waistband pockets: 2 lower front 9 oz. Fabric weight zipper closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.