Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TEN-YL
Zoro #
G3918135
UPC #
021844565326
Country of Origin
China
Dimensions
Size
L
Fits Waist Size
36 to 38"
Details
Item
Hi-Visibility Rain Pants
Color
Yellow
Material
PVC
Inseam
31"
Seam Style
Taped
ANSI Class
107-2004 Class 1
Gender
Men's
Number of Pockets
2
Resists
Bloodborne Pathogens
Standards
ANSI/ISEA 107 - 2010 Class E
Includes
Reflective Striping
High-Visibility
No
Description
High Visibility No, L, Yellow/Green, Fits Waist Size 36 to 38 In., Men's, Inseam 31 In., Liner Material Polyester, Material PVC, Resists Bloodborne Pathogens, Seam Style Taped, Hi-Visibility Rain Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.