This item is Discontinued.

Occunomix Hi-Vis Rain Pants, Hi-Vis Yellow, M LUX-TEN-YM

Hi-Vis Rain Pants, Hi-Vis Yellow, M (Discontinued)

  • Mfr # LUX-TEN-YM
  • Zoro # G4892492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TEN-YM
Zoro #
G4892492
UPC #
021844565319
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 to 34"

Details

Item
Hi-Visibility Rain Pants
Color
Yellow
Material
PVC
Inseam
31"
Seam Style
Taped
ANSI Class
107-2004 Class 1
Gender
Men's
Number of Pockets
2
Resists
Bloodborne Pathogens
Includes
Reflective Striping
Standards
ANSI/ISEA 107 - 2010 Class E
High-Visibility
No

Description

Hi-Visibility Rain Pants, Material PVC, Gender Men's, Inseam 31 In., High-Visibility No, Standards ANSI/ISEA 107 - 2010 Class E, Includes Reflective Striping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.