Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TEN-YXL
Zoro #
G4004305
UPC #
021844565333
Country of Origin
China
Dimensions
Size
Xl
Fits Waist Size
40 to 42"
Details
Item
Hi-Visibility Rain Pants
Color
Yellow
Material
PVC
Inseam
31"
Seam Style
Taped
ANSI Class
107-2004 Class 1
Gender
Men's
Number of Pockets
2
Standards
ANSI/ISEA 107 - 2010 Class E
Resists
Bloodborne Pathogens
Includes
Reflective Striping
High-Visibility
No
Description
High Visibility No, XL, Yellow/Green, Fits Waist Size 40 to 42 In., Men's, Inseam 31 In., Liner Material Polyester, Material PVC, Resists Bloodborne Pathogens, Seam Style Taped, Hi-Visibility Rain Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.