Hi Vis Vest, Class 2, 2XL/3XL, Orange, Features: Mesh
Mfr # LUX-SSGC-O2/3X
Zoro # G7949105
product price: $8.49
/eaKey Features
Size
2XL/3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSGC-O2/3X
Zoro #
G7949105
UPC #
021844555808
Country of Origin
China
Dimensions
Size
2XL/3XL
Fits Chest Size
48" to 54"
Vest Size
2XL/3XL
Length
27 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
Mesh
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Number of Outside Pockets
0
Number of Inside Pockets
1
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL/3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.