Hi-Vis Vest, Orange, Class 3, Size S/M
Mfr # ECO-GCZ3-OS/M
Zoro # G0884281
product price: $12.29
/eaKey Features
Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-GCZ3-OS/M
Zoro #
G0884281
UPC #
021844577954
Country of Origin
China
Dimensions
Size
S/M
Vest Size
S/M
Fits Chest Size
32" to 38"
Length
27 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2015 Type R Class 3
ATPV Rating
Not Rated
Features
Mesh, Dual sized
Vest Stripe Color Family
Silver
Number of Outside Pockets
0
Number of Inside Pockets
2
Description
High Visibility Vest, ANSI Class 3, Vest Size S/M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 32 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh, Dual sized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.