Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hi-Vis Vest, Yellow, Class 3, Size 2/3XL (Discontinued)

  • Mfr # ECO-GCZ3-Y2/3X
  • Zoro # G3721948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GCZ3-Y2/3X
Zoro #
G3721948
UPC #
021844578012
Country of Origin
Multiple

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
24 in
Fits Chest Size
48 in to 54 in
Reflective Stripe Width
2 in
Minimum Chest Size
48 in
Maximum Chest Size
54 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red/Silver
Standards
ANSI/ISEA 107
Features
Dual Sized, Mesh
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Number of Inside Pockets
2
Reflective Stripe Location
Arms, Chest, Waist
Total Number of Pockets
2
Pocket Location
Inside Waist
Number of Outside Pockets
0
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 24 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Dual Sized, Mesh, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.