Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix 2/3XL Class 3 Hi-Vis Vest, Yellow ECO-GCZ3-Y2/3X

2/3XL Class 3 Hi-Vis Vest, Yellow (Discontinued)

  • Mfr # ECO-GCZ3-Y2/3X
  • Zoro # G5159953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GCZ3-Y2/3X
Zoro #
G5159953
UPC #
021844578012
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
48" to 54"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 3
Features
Mesh, Dual sized

Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL/3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 24 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh, Dual sized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.