Hi-Viz Mesh Safety Vest, Class3, Orange, L
Mfr # ECO-SIMZ32T-OL
Zoro # G200932962
product price: $15.79
/eaKey Features
Color
Orange
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-SIMZ32T-OL
Zoro #
G200932962
UPC #
-
Country of Origin
China
Dimensions
Size
L
Vest Size
52
Fits Chest Size
52
Length
26 in
Details
Item
Hi-Viz Mesh Safety Vest
Color
Orange
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
2-Tone Yellow on Silver
Number of Outside Pockets
6
Vest Stripe Color Family
Orange
Number of Inside Pockets
8
Reflective Stripe Color
2-Tone Yellow on Silver
Fabric Construction
Mesh
Description
Hi-Viz Mesh Safety Vest, ANSI Class 3, Vest Size 52, Traffic Safety Vest Color Orange, Fits Chest Size 52, Stripe Color 2-Tone Yellow on Silver, Vest Material Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Orange, Back Stripe Pattern H, Vest Length 26 in, Number of Pockets (Inside) 8, Number of Pockets (Outside) 6, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.