Hi-Viz Mesh Safety Vest, Class3, Orange, M
Mfr # ECO-SIMZ32T-OM
Zoro # G200932900
product price: $15.85
/eaKey Features
Color
Orange
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-SIMZ32T-OM
Zoro #
G200932900
UPC #
-
Country of Origin
China
Dimensions
Size
M
Vest Size
50
Fits Chest Size
50
Length
25 in
Details
Item
Hi-Viz Mesh Safety Vest
Color
Orange
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
2-Tone Yellow on Silver
Vest Stripe Color Family
Orange
Number of Outside Pockets
6
Number of Inside Pockets
8
Reflective Stripe Color
2-Tone Yellow on Silver
Fabric Construction
Mesh
Description
Hi-Viz Mesh Safety Vest, ANSI Class 3, Vest Size 50, Traffic Safety Vest Color Orange, Fits Chest Size 50, Stripe Color 2-Tone Yellow on Silver, Vest Material Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Orange, Back Stripe Pattern H, Vest Length 25 in, Number of Pockets (Inside) 8, Number of Pockets (Outside) 6, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.