Hi-Viz Mesh Safety Vest, Class3, Ornge, 5XL
Mfr # ECO-SIMZ32T-O5X
Zoro # G600932982
product price: $15.85
/eaKey Features
Color
Orange
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECO-SIMZ32T-O5X
Zoro #
G600932982
UPC #
-
Country of Origin
China
Dimensions
Size
5X
Length
30 5/10 in
Vest Size
72
Fits Chest Size
72
Details
Item
Hi-Viz Mesh Safety Vest
Color
Orange
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
2-Tone Yellow on Silver
Vest Stripe Color Family
Orange
Number of Outside Pockets
6
Number of Inside Pockets
8
Reflective Stripe Color
2-Tone Yellow on Silver
Fabric Construction
Mesh
Description
Hi-Viz Mesh Safety Vest, ANSI Class 3, Vest Size 72, Traffic Safety Vest Color Orange, Fits Chest Size 72, Stripe Color 2-Tone Yellow on Silver, Vest Material Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Orange, Back Stripe Pattern H, Vest Length 30 5/10 in, Number of Pockets (Inside) 8, Number of Pockets (Outside) 6, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.