Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket with Zip Rollaway Hood, Polyester, Class 3 R, Yellow, 2XL

  • Mfr # LUX-TJR-Y2X

  • Zoro # G3923604


product price: $47.99
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJR-Y2X
Zoro #
G3923604
UPC #
021844569966
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 49 in
Thickness
120 g
Length
32 in
Maximum Chest Size
52 in
Size-Body Type
Regular
Minimum Chest Size
52 in

Details

Item
Rain Jacket with Zip Rollaway Hood
Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2010
Features
2 in 3M Scotchlite(TM) Reflective Material
Seam Style
Heat Sealed
Fabric Weight
3.53 oz
Gender
Men's
Includes
2 in 3M Scotchlite Reflective Material
Hood Style
Attached
High-Visibility
Yes
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Includes Lining
Yes
Series
LUX-TJR
Cuff Style
Elastic
Style
Jacket
Includes Hood
Yes
Breathable Fabric
Yes
Garment Type
Rain Jacket
Resists
Wind
Coating Material
Polyurethane
Back Stripe Pattern
Horizontal
Hood Features
Zip Roll-A-Way Hood

Description

Rain Jacket with Zip Rollaway Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.