Rain Jacket with Zip Rollaway Hood, Polyester, Class 3 R, Yellow, 3XL

  • Mfr # LUX-TJR-Y3X

  • Zoro # G4909633


product price: $57.59
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJR-Y3X
Zoro #
G4909633
UPC #
021844569973
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
49 in to 52 in
Thickness
120 g
Length
32 in
Size-Body Type
Regular
Minimum Chest Size
54 in
Maximum Chest Size
56 in

Details

Item
Rain Jacket with Zip Rollaway Hood
Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2010
Features
2 in 3M Scotchlite(TM) Reflective Material
Hood Style
Attached
Includes
2 in 3M Scotchlite Reflective Material
Gender
Men's
Seam Style
Heat Sealed
Fabric Weight
3.53 oz
High-Visibility
Yes
Breathable Fabric
Yes
Cuff Style
Elastic
Includes Lining
Yes
Back Stripe Pattern
Horizontal
Series
LUX-TJR
Wind-Resistant
Yes
Secondary Hazard
Rain Protection
Coating Material
Polyurethane
Style
Jacket
Garment Type
Rain Jacket
Resists
Wind
Hood Features
Zip Roll-A-Way Hood
Includes Hood
Yes

Description

Rain Jacket with Zip Rollaway Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 56 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.