Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket with Zip Rollaway Hood, Polyester, Class 3 R, Yellow, M

  • Mfr # LUX-TJR-YM

  • Zoro # G4146466


product price: $57.59
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJR-YM
Zoro #
G4146466
UPC #
021844569935
Country of Origin
China

Dimensions

Size
M
Thickness
120 g
Fits Chest Size
37 in to 39 in
Length
25 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Minimum Chest Size
40 in

Details

Item
Rain Jacket with Zip Rollaway Hood
Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2010
Features
2 in 3M Scotchlite(TM) Reflective Material
Includes
2 in 3M Scotchlite Reflective Material
Hood Style
Attached
Fabric Weight
3.53 oz
Seam Style
Heat Sealed
Gender
Men's
High-Visibility
Yes
Series
LUX-TJR
Style
Jacket
Includes Lining
Yes
Secondary Hazard
Rain Protection
Hood Features
Zip Roll-A-Way Hood
Includes Hood
Yes
Coating Material
Polyurethane
Garment Type
Rain Jacket
Breathable Fabric
Yes
Cuff Style
Elastic
Resists
Wind
Back Stripe Pattern
Horizontal
Wind-Resistant
Yes

Description

Rain Jacket with Zip Rollaway Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 25 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.