Rain Jacket with Zip Rollaway Hood, Polyester, Class 3 R, Yellow, XL

  • Mfr # LUX-TJR-YXL

  • Zoro # G4563772


product price: $57.59
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TJR-YXL
Zoro #
G4563772
UPC #
021844569959
Country of Origin
China

Dimensions

Size
XL
Thickness
120 g
Fits Chest Size
43 in to 46 in
Length
31 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Chest Size
48 in

Details

Item
Rain Jacket with Zip Rollaway Hood
Material
Polyester
Color
Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2010
Features
2 in 3M Scotchlite(TM) Reflective Material
Seam Style
Heat Sealed
Gender
Men's
Includes
2 in 3M Scotchlite Reflective Material
Hood Style
Attached
Fabric Weight
3.53 oz
High-Visibility
Yes
Resists
Wind
Cuff Style
Elastic
Includes Hood
Yes
Coating Material
Polyurethane
Secondary Hazard
Rain Protection
Style
Jacket
Breathable Fabric
Yes
Series
LUX-TJR
Back Stripe Pattern
Horizontal
Garment Type
Rain Jacket
Hood Features
Zip Roll-A-Way Hood
Includes Lining
Yes
Wind-Resistant
Yes

Description

Rain Jacket with Zip Rollaway Hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 48 in, Lining Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.