Rain Pants, Polyester/Polyurethane, 29 1/2 in Inseam, Drawstring Closure, Yellow, Size 2XL

  • Mfr # LUX-TENR-Y2X

  • Zoro # G4004253


product price: $32.45
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
3.53 oz
Inseam
29 1/2 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENR-Y2X
Zoro #
G4004253
UPC #
021844570047
Country of Origin
China

Dimensions

Size
2XL
Thickness
5.51 mil
Fits Waist Size
48 in to 50 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in

Details

Item
Rain Pants
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
3.53 oz
Inseam
29 1/2 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Features
2 in 3M(TM)Scotchlite(TM) Reflective Material
Includes
Pass Through Pockets
Standards
ANSI/ISEA 107-2010 Class E
High-Visibility
Yes
Style
Rain Pants
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Series
LUX-TENR
Resists
Water
Reflective Stripe Border Type
None
Garment Features
Black Cuffs
Ankle Type
Snap
Secondary Hazard
Rain Protection
Number of Outside Pockets
0
Coating Material
Polyurethane
Will Fit Over Boots
Yes
Pass Through Pockets
Yes
Fly Closure Type
Drawstring, Elastic
Breathable Fabric
Yes
Closure Type
Drawstring, Elastic
Number of Inside Pockets
2

Description

Rain Pants, Material Polyester/Polyurethane, Gender Men's, Size 2XL, Color Yellow, Inseam 29 1/2 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 3.53 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Insulated for Cold Conditions Yes, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2010 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.