Rain Pants, Polyester/Polyurethane, 30 in Inseam, Drawstring Closure, Yellow, Size 3XL

  • Mfr # LUX-TENR-3X

  • Zoro # G3930613


product price:  $32.45
/ea

Key Features

Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
3.53 oz
Inseam
30 in
Seam Style
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TENR-3X
Zoro #
G3930613
UPC #
021844570054
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
5.51 mil
Minimum Waist Size
52 in
Maximum Waist Size
54 in

Details

Item
Rain Pants
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
3.53 oz
Inseam
30 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Pass Through Pockets
Standards
ANSI/ISEA 107-2010 Class E
Features
2 in 3M(TM)Scotchlite(TM) Reflective Material
High-Visibility
Yes
Pass Through Pockets
Yes
Fly Closure Type
Drawstring, Elastic
Includes Lining
Yes
Will Fit Over Boots
Yes
Secondary Hazard
Rain Protection
Ankle Type
Snap
Number of Outside Pockets
0
Style
Rain Pants
Reflective Stripe Border Type
None
Coating Material
Polyurethane
Insulated for Cold Conditions
Yes
Garment Features
Black Cuffs
Breathable Fabric
Yes
Series
LUX-TENR
Resists
Water
Closure Type
Drawstring, Elastic
Number of Inside Pockets
2

Description

Rain Pants, Material Polyester/Polyurethane, Gender Men's, Size 3XL, Color Yellow, Inseam 30 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 3.53 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Insulated for Cold Conditions Yes, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2010 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.