Rain Bib Overall, PVC and Polyester, Yellow, S

  • Mfr # LUX-TENR-YS

  • Zoro # G4192221


product price:  $27.15
/ea

Key Features

Size
S
Material
PVC and Polyester
Color
Yellow
Number of Pockets
0-3
Includes
Pass Through Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TENR-YS
Zoro #
G4192221
UPC #
021844570009
Country of Origin
China

Dimensions

Size
S
Thickness
5.51 mil
Rainwear Size
S
Fits Waist Size
32 in to 34 in
Minimum Waist Size
32 in
Maximum Waist Size
34 in

Details

Item
Rain Bib Overall
Material
PVC and Polyester
Color
Yellow
Number of Pockets
0-3
Inseam
27 1/2 in
Includes
Pass Through Pockets
Rainwear ANSI Class
Class E
Fabric Weight
3.53 oz
Standards
ANSI/ISEA 107 - 2010 Class E
Liner Material
Polyester
Rainwear Closure Type
Drawstring, Elastic
Rainwear Style
Rain Pants
Gender
Men's
Rainwear Color
Yellow
Seam Style
Sealed
Rainwear Features
Breathable
High Visibility
Yes
Rainwear Ankle Style
Snap
Rainwear Primary Material
Polyester, Polyurethane
Number of Outside Pockets
0
Features
2 in 3M(TM)Scotchlite(TM) Reflective Material
Lining Material
Polyester
Number of Inside Pockets
2
ANSI Class
E
High-Visibility
Yes
Coating Material
Polyurethane
Reflective Stripe Border Type
None
Fly Closure Type
Drawstring, Elastic
Insulated for Cold Conditions
Yes
Resists
Water
Waist Closure
Drawstring
Style
Rain Pants
Breathable Fabric
Yes
Ankle Type
Snap
Secondary Hazard
Rain Protection
Includes Lining
Yes
Pass Through Pockets
Yes
Series
LUX-TENR
Garment Features
Black Cuffs
Will Fit Over Boots
Yes

Description

Rain Pants, Material Polyester/Polyurethane, Gender Men's, Size S, Color Yellow, Inseam 27 1/2 in, Maximum Waist Size 34 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 3.53 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Insulated for Cold Conditions Yes, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2010 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.