Hi-Viz Safety Vest, Yellow, Vend Pk, 4/5XL

  • Mfr # VNE-GC-Y4/5X

  • Zoro # G5086223


product price:  $6.39
/ea
Sold in multiples of 50 for $319.50

Key Features

Color
Lime
Vest Size
4XL, 5XL
Total Number of Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNE-GC-Y4/5X
Zoro #
G5086223
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL

Details

Item
Safety Vest
Color
Lime
Total Number of Pockets
0

Description

Safety Vest, Vest Size 4XL, 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.