Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Vis Jacket, Class 3 R, Yellow, S

  • Mfr # LUX-TJBJ-YS

  • Zoro # G8751847


product price: $74.39
/ea

Key Features

Size
S
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-YS
Zoro #
G8751847
UPC #
-
Country of Origin
China

Dimensions

Size
S
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Reflective Stripe Width
2 in

Details

Item
High Vis Jacket
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Includes Removable Liner
Yes
Garment Type
Jacket
Temperature Rating
-2 Degrees to 46 Degrees F
Includes Hood
Yes
Water-Resistant
Yes
Series
LUX-TJBJ
Hood Features
Roll-Away Removable Hood
Hood Style
Detachable

Description

High Vis Jacket, Garment Type Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Yellow, Size S, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 36 in, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Minimum Chest Size 34 in, Features Outer Jacket Sleeves are Removable, Removable Lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.