High Visibility Jacket, 6XL, Orange, Unisex (Discontinued)
- Mfr # LUX-TJBJ-O6X
- Zoro # G6948575
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TJBJ-O6X
Zoro #
G6948575
UPC #
021844565807
Country of Origin
China
Dimensions
Size
6XL
Length
32-1/2"
Details
Insulated
Yes
Fabric Weight
5.4 oz
Number of Inside Pockets
1
Gender
Unisex
ANSI Class
3
Lining Material
Black Polar Fleece, 100% Polyester
Material
300D ANSI Oxford with Polyurethane Coating, 100% Polyester
Item
High Visibility Jacket
Number of Outside Pockets
3
Color
Orange
Standards
ANSI/ISEA 107-2010
Closure Type
Zipper and Snaps
Description
High Visibility Jacket, ANSI Class 3, Gender Unisex, Color Orange, Size 6XL, Number of Outside Pockets 3, Material 300D ANSI Oxford with Polyurethane Coating, 100 Percent Polyester, Standards ANSI/ISEA 107-2010, Fabric Weight 5.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.