Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, 2X/3XL, Yellow

  • Mfr # ECO-GC-Y2/3X

  • Zoro # G5833659


product price: $6.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GC-Y2/3X
Zoro #
G5833659
UPC #
021844577770
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Fits Chest Size
48 in to 54 in
Length
28 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Minimum Chest Size
48 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Dual Sized, Mesh
Vest Stripe Color Family
Orange/Red/Silver
Standards
ANSI/ISEA 107
Hazard Risk Category (HRC)
0
Number of Outside Pockets
0
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
1
Includes LED Lights
No
Pocket Location
Left Chest
Fabric Construction
Mesh

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual Sized, Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.