Zoro Homepage

High Visibility Vest, 4X/5XL, Orange

  • Mfr # ECO-GC-O4/5X

  • Zoro # G2610271


product price: $5.49
/ea
Sold in multiples of 50 for $274.50

Key Features

Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GC-O4/5X
Zoro #
G2610271
UPC #
021844577749
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
56" to 62"
Vest Size
4XL/5XL
Length
27 in

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Number of Outside Pockets
0
ATPV Rating
Not Rated
Number of Inside Pockets
1
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Features
Mesh, Dual sized

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Mesh, Dual sized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.